Motion
05173885

Made in USA
05173885

0.195" to 0.2" Hole Diam, 0.41" OAL, Arrow Shank, Nylon Panel Rivet 0.35" Length Under Head, 0.035" to 0.065" Material Thickness, 0.37" Head Diam
MI ITEM #11677349
MFR #05173885
List Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05173885

0.195" to 0.2" Hole Diam, 0.41" OAL, Arrow Shank, Nylon Panel Rivet 0.35" Length Under Head, 0.035" to 0.065" Material Thickness, 0.37" Head Diam
MI ITEM #11677349
MFR #05173885

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.48/each for your price

Overview

Mfr description
05173885 05173885 195-200H .350L NYLON A
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.2250 in
  • Head Diameter/Width
    0.3700 in
  • Head Height
    0.0560 in
  • Length Under Head
    0.3500 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.2000 in
  • Max Material Thickness
    0.0650 in
  • Minimum Hole Diameter
    0.1950 in
  • Min Material Thickness
    0.0350 in
  • Overall Length
    0.4100 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought