Motion
05173901

Made in USA
05173901

1/4" to 0.26" Hole Diam, 7/8" OAL, Arrow Shank, Nylon Panel Rivet 0.81" Length Under Head, 0.36" to 0.38" Material Thickness, 0.615" Head Diam
MI ITEM #11677351
MFR #05173901
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05173901

1/4" to 0.26" Hole Diam, 7/8" OAL, Arrow Shank, Nylon Panel Rivet 0.81" Length Under Head, 0.36" to 0.38" Material Thickness, 0.615" Head Diam
MI ITEM #11677351
MFR #05173901

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
05173901 05173901 250-260H .810L NYLON A
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.2860 in
  • Head Diameter/Width
    0.6150 in
  • Head Height
    0.0650 in
  • Length Under Head
    0.8100 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.2600 in
  • Max Material Thickness
    0.3800 in
  • Minimum Hole Diameter
    0.2500 in
  • Min Material Thickness
    0.3600 in
  • Overall Length
    0.8750 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text