Motion
05173919

Made in USA
05173919

0.085" to 0.09" Hole Diam, 0.217" OAL, Arrow Shank, Nylon Panel Rivet 3/16" Length Under Head, 0.032" to 0.107" Material Thickness, 1/8" Head Diam
MI ITEM #11677352
MFR #05173919
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05173919

0.085" to 0.09" Hole Diam, 0.217" OAL, Arrow Shank, Nylon Panel Rivet 3/16" Length Under Head, 0.032" to 0.107" Material Thickness, 1/8" Head Diam
MI ITEM #11677352
MFR #05173919

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
05173919 05173919 085-090H .187L NYLON A
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.1070 in
  • Head Diameter/Width
    0.1250 in, 1/8 in
  • Head Height
    0.0300 in
  • Length Under Head
    0.1870 in
  • Material
    Nylon
  • Max Material Thickness
    0.1070 in
  • Maximum Hole Diameter
    0.0900 in
  • Min Material Thickness
    0.0320 in
  • Minimum Hole Diameter
    0.0850 in
  • Overall Length
    0.2170 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text