Motion
05173927

Made in USA
05173927

0.335" to 0.345" Hole Diam, 1/2" OAL, Arrow Shank, Nylon Panel Rivet 0.45" Length Under Head, 1/16" to 0.14" Material Thickness, 0.866" Head Diam
MI ITEM #11677353
MFR #05173927
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05173927

0.335" to 0.345" Hole Diam, 1/2" OAL, Arrow Shank, Nylon Panel Rivet 0.45" Length Under Head, 1/16" to 0.14" Material Thickness, 0.866" Head Diam
MI ITEM #11677353
MFR #05173927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
05173927 05173927 335-345H .450L NYLON A
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.3630 in
  • Head Diameter/Width
    0.8660 in
  • Head Height
    0.0500 in
  • Length Under Head
    0.4500 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.3450 in
  • Max Material Thickness
    0.1400 in
  • Minimum Hole Diameter
    0.3350 in
  • Min Material Thickness
    0.0620 in
  • Overall Length
    0.5000 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text