Motion
05173935

Made in USA
05173935

1/4" to 0.26" Hole Diam, 1.203" OAL, Arrow Shank, Nylon Panel Rivet 1.135" Length Under Head, 1/2" to 3/4" Material Thickness, 0.61" Head Diam
MI ITEM #11677354
MFR #05173935
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05173935

1/4" to 0.26" Hole Diam, 1.203" OAL, Arrow Shank, Nylon Panel Rivet 1.135" Length Under Head, 1/2" to 3/4" Material Thickness, 0.61" Head Diam
MI ITEM #11677354
MFR #05173935

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
05173935 05173935 250-260H 1.135L NYLON
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.2870 in
  • Head Diameter/Width
    0.6100 in
  • Head Height
    0.0680 in
  • Length Under Head
    1.1350 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.2600 in
  • Max Material Thickness
    0.7500 in
  • Minimum Hole Diameter
    0.2500 in
  • Min Material Thickness
    0.5000 in
  • Overall Length
    1.2030 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought