Motion
05173943

Made in USA
05173943

0.24" to 0.26" Hole Diam, 11/16" OAL, Arrow Shank, Nylon Panel Rivet 0.632" Length Under Head, 0.095" to 0.218" Material Thickness, 3/4" Head Diam
MI ITEM #11677355
MFR #05173943
List Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05173943

0.24" to 0.26" Hole Diam, 11/16" OAL, Arrow Shank, Nylon Panel Rivet 0.632" Length Under Head, 0.095" to 0.218" Material Thickness, 3/4" Head Diam
MI ITEM #11677355
MFR #05173943

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.90/each for your price

Overview

Mfr description
05173943 05173943 240-260H .632L NYLON A
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.2810 in
  • Head Diameter/Width
    0.7500 in, 3/4 in
  • Head Height
    0.0550 in
  • Length Under Head
    0.6320 in
  • Material
    Nylon
  • Max Material Thickness
    0.2180 in
  • Maximum Hole Diameter
    0.2600 in
  • Min Material Thickness
    0.0950 in
  • Minimum Hole Diameter
    0.2400 in
  • Overall Length
    0.6870 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text