Motion
05173976

Made in USA
05173976

0.33" to 0.34" Hole Diam, 0.965" OAL, Arrow Shank, Nylon Panel Rivet 0.895" Length Under Head, 1/8" to 0.35" Material Thickness, 0.475" Head Diam
MI ITEM #11677358
MFR #05173976
List Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05173976

0.33" to 0.34" Hole Diam, 0.965" OAL, Arrow Shank, Nylon Panel Rivet 0.895" Length Under Head, 1/8" to 0.35" Material Thickness, 0.475" Head Diam
MI ITEM #11677358
MFR #05173976

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.58/each for your price

Overview

Mfr description
05173976 05173976 330-340H .895L NYLON A
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.3700 in
  • Head Diameter/Width
    0.4750 in
  • Head Height
    0.0700 in
  • Length Under Head
    0.8950 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.3400 in
  • Max Material Thickness
    0.3500 in
  • Minimum Hole Diameter
    0.3300 in
  • Min Material Thickness
    0.1250 in
  • Overall Length
    0.9650 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text