Motion
05295621

Made in USA
05295621

3/4" Diam, 90° Tooth Angle, 24 TPI, Standard (Shape), Form Type High Speed Steel Straight Knurl Wheel - 3/8" Face Width, 1/4" Hole, Circular Pitch, Series KP
Mi Item #11677360
MFR #05295621
Price$38.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05295621

3/4" Diam, 90° Tooth Angle, 24 TPI, Standard (Shape), Form Type High Speed Steel Straight Knurl Wheel - 3/8" Face Width, 1/4" Hole, Circular Pitch, Series KP
Mi Item #11677360
MFR #05295621

Mfr description
05295621 05295621 3/4X3/8X1/4" 24TPI STR
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.50/each

Specifications

Dimensions

  • Face Width
    3/8 in
  • Hole Diameter
    1/4 in
  • Knurl Diameter
    3/4 in
  • Pitch
    24 TPI

Details

  • Form or Cut Type
    Form
  • Knurl Series
    KP
  • Knurl Shape
    Standard
  • Material
    High Speed Steel
  • Pattern
    Straight
  • Pitch System
    Circular
  • Tooth Angle
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)