Overview
Mfr description
05349014 05349014 STI 2-56 2B WORK'G SET
Specifications
- Classification2B
- Go Or No GoGo & No Go
- Handle IncludedYes
- Single Or Double EndDouble w/Handle
- Thread Size#2-56
- Thread TypeScrew Thread Insert (STI)
- MaterialHigh Speed Tool Steel
- Handle Size00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data