Motion
05349063 05349063 STI 4-40 3B WORK'G SET

Made in USA
05349063 05349063 STI 4-40 3B WORK'G SET

4-40 Thread, High Speed Tool Steel, Class 3B, Screw Thread Insert Go/No Go Gage Double Ended with Handle
Mi Item #11677363
MFR #05349063 05349063 STI 4-40 3B WORK'G SET
Price$340.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05349063 05349063 STI 4-40 3B WORK'G SET

4-40 Thread, High Speed Tool Steel, Class 3B, Screw Thread Insert Go/No Go Gage Double Ended with Handle
Mi Item #11677363
MFR #05349063 05349063 STI 4-40 3B WORK'G SET

Mfr description
05349063 05349063 STI 4-40 3B WORK'G SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$340.25/each

Specifications

Dimensions

  • Handle Size
    00
  • Thread Size
    #4-40

Details

  • Classification
    3B
  • Go Or No Go
    Go & No Go
  • Handle Included
    Yes
  • Material
    High Speed Tool Steel
  • Single Or Double End
    Double w/Handle
  • Thread Type
    Screw Thread Insert (STI)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)