Overview
Mfr description
05349147 05349147 STI 6-40 3B WORK'G SET
Specifications
- Classification3B
- Go Or No GoGo & No Go
- Handle IncludedYes
- Handle Size00
- MaterialHigh Speed Tool Steel
- Single Or Double EndDouble w/Handle
- Thread Size#6-40
- Thread TypeScrew Thread Insert (STI)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data