Overview
Mfr description
05349204 05349204 STI 10-24 3B WORK'GSET
Specifications
- Classification3B
- Go Or No GoGo & No Go
- Handle IncludedYes
- Single Or Double EndDouble w/Handle
- Thread Size#10-24
- Thread TypeScrew Thread Insert (STI)
- MaterialHigh Speed Tool Steel
- Handle Size0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data