Motion
05349378 05349378 STI 3/8-24 2B WORKGSET

Made in USA
05349378 05349378 STI 3/8-24 2B WORKGSET

3/8-24 Thread, High Speed Tool Steel, Class 2B, Screw Thread Insert Go/No Go Gage Double Ended with Handle, Handle Size 2
MI ITEM #11677386
MFR #05349378 05349378 STI 3/8-24 2B WORKGSET
List Price$368.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05349378 05349378 STI 3/8-24 2B WORKGSET

3/8-24 Thread, High Speed Tool Steel, Class 2B, Screw Thread Insert Go/No Go Gage Double Ended with Handle, Handle Size 2
MI ITEM #11677386
MFR #05349378 05349378 STI 3/8-24 2B WORKGSET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$368.00/each for your price

Overview

Mfr description
05349378 05349378 STI 3/8-24 2B WORKGSET

Specifications

  • Classification
    2B
  • Go Or No Go
    Go & No Go
  • Handle Included
    Yes
  • Single Or Double End
    Double w/Handle
  • Thread Size
    3/8-24
  • Thread Type
    Screw Thread Insert (STI)
  • Material
    High Speed Tool Steel
  • Handle Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought