Motion
05358122

Made in USA
05358122

1,200 Lb Load Limit, 3/8" Thread Diam, 6" Take Up, Stainless Steel Jaw & Eye Turnbuckle-7-1/8" Body Length, 9/16" Neck Length, 12" Closed Length
MI ITEM #11677388
MFR #05358122
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05358122

1,200 Lb Load Limit, 3/8" Thread Diam, 6" Take Up, Stainless Steel Jaw & Eye Turnbuckle-7-1/8" Body Length, 9/16" Neck Length, 12" Closed Length
MI ITEM #11677388
MFR #05358122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05358122 05358122 3/8-16 X 6 304SS JAW/E
  • Jaw and eye types have a pin-secured jaw on one end and a closed loop on the other
  • This design prevents slipping while accommodating a broad range of anchor points
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    3/8-16 in
  • Closed Length
    12 in
  • Load Capacity
    1200 lb
  • Body Finish/Coating
    Electropolished
  • Body Length
    7-1/8 in
  • Body Material
    Stainless Steel
  • Eye Type
    Round
  • Material Grade
    304
  • Neck Length
    9/16 in
  • Take Up Length
    6 in
  • Thread Diameter
    3/8 in
  • Type
    Jaw & Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text