1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05358783
2" Min Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 300 SERIES, Series Mak-A-Clamp
MI ITEM #
11677396
MFR #
05358783
List Price
$75.43
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Wire, Tube and Hose Clamps
Made in USA 05358783
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05358783
2" Min Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 300 SERIES, Series Mak-A-Clamp
MI ITEM #
11677396
MFR #
05358783
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$75.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
05358783 05358783 10PACK ADJ FASTENERS W
Specifications
Clamp Type
Worm Drive
Material
Stainless Steel
Minimum Diameter
2 in
Width
1/2 in
Material Grade
300 SERIES
Series
Mak-A-Clamp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data