Motion
05367594

Made in USA
05367594

Extension Spring - 0.3120 in OD, 0.3500 lb/in Spring Rate, 7.8000 in Max Extended Length, 0.8270 lb Max Working Load
Mi Item #11677401
MFR #05367594
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05367594

Extension Spring - 0.3120 in OD, 0.3500 lb/in Spring Rate, 7.8000 in Max Extended Length, 0.8270 lb Max Working Load
Mi Item #11677401
MFR #05367594

Mfr description
05367594 05367594 .014X1/8X1-7/8 PKG10 E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Maximum Extended Length
    7.8000 in
  • Maximum Working Load
    0.8270 lb
  • Outside Diameter
    0.3120 in
  • Overall Length
    1.8750 in

Details

  • Initial Tesion
    0.0185
  • Spring Rate
    0.3500 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)