Motion
05367677

Made in USA
05367677

Extension Spring - 0.3120 in OD, 1.7010 lb/in Spring Rate, 14.8000 in Max Extended Length, 5.8400 lb Max Working Load
MI ITEM #11677409
MFR #05367677
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05367677

Extension Spring - 0.3120 in OD, 1.7010 lb/in Spring Rate, 14.8000 in Max Extended Length, 5.8400 lb Max Working Load
MI ITEM #11677409
MFR #05367677

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05367677 05367677 .035 X 1/4 X 5 PACK 10

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.3120 in
  • Spring Rate
    1.7010 lb/in
  • Maximum Extended Length
    14.8000 in
  • Maximum Working Load
    5.8400 lb
  • Overall Length
    5.0000 in
  • Initial Tesion
    1.7490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text