Motion
05367768

Made in USA
05367768

Extension Spring - 0.1250 in OD, 4.0580 lb/in Spring Rate, 3.1400 in Max Extended Length, 23.9300 lb Max Working Load
MI ITEM #11677418
MFR #05367768
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05367768

Extension Spring - 0.1250 in OD, 4.0580 lb/in Spring Rate, 3.1400 in Max Extended Length, 23.9300 lb Max Working Load
MI ITEM #11677418
MFR #05367768

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05367768 05367768 .080X5/8X8-1/2 PKG5 EX

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.1250 in
  • Spring Rate
    4.0580 lb/in
  • Maximum Extended Length
    3.1400 in
  • Maximum Working Load
    23.9300 lb
  • Overall Length
    8.5000 in
  • Initial Tesion
    7.7400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought