Motion
05368022

Made in USA
05368022

Compression Spring - 0.1870 in OD, 1.3750 in Length, 0.0130 in Wire Size, 0.9300 lbs Max Working Load, 0.7700 lbs/in Spring Rate
MI ITEM #11677430
MFR #05368022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05368022

Compression Spring - 0.1870 in OD, 1.3750 in Length, 0.0130 in Wire Size, 0.9300 lbs Max Working Load, 0.7700 lbs/in Spring Rate
MI ITEM #11677430
MFR #05368022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05368022 05368022 .013X3/16X1-3/8 PKG10

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.1870 in
  • Free Length
    1.3750 in
  • Wire Size
    0.0130 in
  • Maximum Working Load
    0.9300 lbs
  • Spring Rate
    0.7700 lbs/in
  • Solid Height
    0.1690 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text