Motion
05368139

Made in USA
05368139

Compression Spring - 0.3750 in OD, 1.5000 in Length, 0.0260 in Wire Size, 2.3400 lbs Max Working Load, 1.9300 lbs/in Spring Rate
MI ITEM #11677441
MFR #05368139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05368139

Compression Spring - 0.3750 in OD, 1.5000 in Length, 0.0260 in Wire Size, 2.3400 lbs Max Working Load, 1.9300 lbs/in Spring Rate
MI ITEM #11677441
MFR #05368139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05368139 05368139 .026X3/8X1-1/2 PKG10 C

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.3750 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0260 in
  • Maximum Working Load
    2.3400 lbs
  • Spring Rate
    1.9300 lbs/in
  • Solid Height
    0.2860 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text