Motion
05368154

Made in USA
05368154

Compression Spring - 0.4370 in OD, 2.1250 in Length, 0.0320 in Wire Size, 3.8700 lbs Max Working Load, 2.2600 lbs/in Spring Rate
MI ITEM #11677443
MFR #05368154
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05368154

Compression Spring - 0.4370 in OD, 2.1250 in Length, 0.0320 in Wire Size, 3.8700 lbs Max Working Load, 2.2600 lbs/in Spring Rate
MI ITEM #11677443
MFR #05368154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05368154 05368154 .032X7/16X2-1/8 PKG10

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.4370 in
  • Free Length
    2.1250 in
  • Wire Size
    0.0320 in
  • Maximum Working Load
    3.8700 lbs
  • Spring Rate
    2.2600 lbs/in
  • Solid Height
    0.4160 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text