Motion
05368170

Made in USA
05368170

Compression Spring - 0.5000 in OD, 1.0000 in Length, 0.0620 in Wire Size, 18.6200 lbs Max Working Load, 42.1300 lbs/in Spring Rate
MI ITEM #11677445
MFR #05368170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05368170

Compression Spring - 0.5000 in OD, 1.0000 in Length, 0.0620 in Wire Size, 18.6200 lbs Max Working Load, 42.1300 lbs/in Spring Rate
MI ITEM #11677445
MFR #05368170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05368170 05368170 .062 X 1/2 X 1 PACK 10

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.5000 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0620 in
  • Maximum Working Load
    18.6200 lbs
  • Spring Rate
    42.1300 lbs/in
  • Solid Height
    0.5580 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text