Motion
05368188

Made in USA
05368188

Compression Spring - 0.5620 in OD, 1.0000 in Length, 0.0540 in Wire Size, 10.5900 lbs Max Working Load, 18.6400 lbs/in Spring Rate
MI ITEM #11677446
MFR #05368188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05368188

Compression Spring - 0.5620 in OD, 1.0000 in Length, 0.0540 in Wire Size, 10.5900 lbs Max Working Load, 18.6400 lbs/in Spring Rate
MI ITEM #11677446
MFR #05368188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05368188 05368188 .054 X 9/16 X 1 PKG10

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.5620 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    10.5900 lbs
  • Spring Rate
    18.6400 lbs/in
  • Solid Height
    0.4320 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text