Motion
05368196

Made in USA
05368196

Compression Spring - 0.5000 in OD, 1.5000 in Length, 0.0410 in Wire Size, 5.5000 lbs Max Working Load, 5.2500 lbs/in Spring Rate
MI ITEM #11677447
MFR #05368196
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05368196

Compression Spring - 0.5000 in OD, 1.5000 in Length, 0.0410 in Wire Size, 5.5000 lbs Max Working Load, 5.2500 lbs/in Spring Rate
MI ITEM #11677447
MFR #05368196

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05368196 05368196 .041X1/2X1-1/2 PKG10 C

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.5000 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    5.5000 lbs
  • Spring Rate
    5.2500 lbs/in
  • Solid Height
    0.4510 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text