Motion
05388871

Made in USA
05388871

#5L Screw, 300 Stainless Steel Standard Flat Washer 0.128" ID x 0.238" OD, 0.016" Thick, Passivated Finish, Military Spec
MI ITEM #11677458
MFR #05388871
List Price$69.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05388871

#5L Screw, 300 Stainless Steel Standard Flat Washer 0.128" ID x 0.238" OD, 0.016" Thick, Passivated Finish, Military Spec
MI ITEM #11677458
MFR #05388871

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.50/each for your price

Overview

Mfr description
05388871 05388871 .130ID .014THK(500PK)
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Passivated
  • Thickness
    0.0160 in
  • Type
    Standard
  • Screw Size
    #5
  • Outside Diameter Range
    0.2330 in~
  • Outside Diameter
    0.2380 in
  • Material Grade
    300
  • Inside Diameter Range
    ~0.1300 in
  • Inside Diameter
    0.1280 in
  • Inside Diameter Tolerance
    0.000 to 0.010 in
  • Outside Diameter Tolerance
    -0.005 to 0.015 in
  • Fastener Standard
    NAS620

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text