Motion
05389002

Made in USA
05389002

7/16" Screw, AN960 Stainless Steel Standard Flat Washer 0.453" ID x 3/4" OD, 0.032" Thick, Passivated Finish, Military Spec
MI ITEM #11677471
MFR #05389002
List Price$40.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05389002

7/16" Screw, AN960 Stainless Steel Standard Flat Washer 0.453" ID x 3/4" OD, 0.032" Thick, Passivated Finish, Military Spec
MI ITEM #11677471
MFR #05389002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.15/each for your price

Overview

Mfr description
05389002 05389002 .455ID .028THK(100PK)
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Passivated
  • Thickness
    0.0320 in
  • Type
    Standard
  • Screw Size
    7/16
  • Outside Diameter Range
    0.7450 in~
  • Outside Diameter
    0.7500 in
  • Material Grade
    AN960
  • Inside Diameter Range
    ~0.4550 in
  • Inside Diameter
    0.4530 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.005 to 0.020 in
  • Fastener Standard
    AN960

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought