Motion
05389705

Made in USA
05389705

28" Long Natural (Color) Nylon Standard Cable Tie
MI ITEM #11677475
MFR #05389705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05389705

28" Long Natural (Color) Nylon Standard Cable Tie
MI ITEM #11677475
MFR #05389705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05389705 05389705 28" 120LB NAT 50/PK PL
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
  • They are durable, strong, can prevent knotting and be used in demanding environments.

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    9.0000 in
  • Tensile Strength
    120 lbs
  • Overall Length
    28.0000 in
  • Overall Width
    0.3000 in
  • Material
    Nylon
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought