Motion
05389739

Made in USA
05389739

4-1/8" Long Black Nylon Standard Cable Tie
MI ITEM #11677478
MFR #05389739
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05389739

4-1/8" Long Black Nylon Standard Cable Tie
MI ITEM #11677478
MFR #05389739

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05389739 05389739 4" 18LB BLACK 100/PK P
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
  • They are durable, strong, can prevent knotting and be used in demanding environments.

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    0.8750 in
  • Tensile Strength
    18 lbs
  • Overall Length
    4.1250 in
  • Overall Width
    0.0950 in
  • Thickness
    0.0420 in
  • Material
    Nylon
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text