Motion
05389788

Made in USA
05389788

7.562" Long Natural (Color) Nylon Standard Cable Tie
MI ITEM #11677483
MFR #05389788
List Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05389788

7.562" Long Natural (Color) Nylon Standard Cable Tie
MI ITEM #11677483
MFR #05389788

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.63/each for your price

Overview

Mfr description
05389788 05389788 7" 50LB NATURL 100PK P
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
  • They are durable, strong, can prevent knotting and be used in demanding environments.

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    1.8750 in
  • Tensile Strength
    50 lbs
  • Overall Length
    7.5620 in
  • Overall Width
    0.1800 in
  • Thickness
    0.0520 in
  • Material
    Nylon
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text