Motion
05389846

Made in USA
05389846

8.7" Long Natural (Color) Nylon Standard Cable Tie
MI ITEM #11677485
MFR #05389846
List Price$26.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05389846

8.7" Long Natural (Color) Nylon Standard Cable Tie
MI ITEM #11677485
MFR #05389846

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.25/each for your price

Overview

Mfr description
05389846 05389846 8" 120LB NAT 100/PK PL
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
  • They are durable, strong, can prevent knotting and be used in demanding environments.

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    2.0620 in
  • Tensile Strength
    120 lbs
  • Overall Length
    8.7000 in
  • Overall Width
    0.3000 in
  • Thickness
    0.0760 in
  • Material
    Nylon
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought