Motion
05401385

Made in USA
05401385

5/8" Screw, AN960 Stainless Steel Standard Flat Washer 0.64" ID x 1.188" OD, 0.063" Thick, Passivated Finish, Military Spec
MI ITEM #11677493
MFR #05401385
List Price$64.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05401385

5/8" Screw, AN960 Stainless Steel Standard Flat Washer 0.64" ID x 1.188" OD, 0.063" Thick, Passivated Finish, Military Spec
MI ITEM #11677493
MFR #05401385

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.90/each for your price

Overview

Mfr description
05401385 05401385 .642ID .057THK(50PK) A
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Passivated
  • Thickness
    0.0630 in
  • Type
    Standard
  • Screw Size
    5/8
  • Outside Diameter Range
    1.1830 in~
  • Outside Diameter
    1.1880 in
  • Material Grade
    AN960
  • Inside Diameter Range
    ~0.6420 in
  • Inside Diameter
    0.6400 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.005 to 0.020 in
  • Fastener Standard
    AN960

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought