Motion
05401443

Made in USA
05401443

#3 Screw, AN960 Stainless Steel Standard Flat Washer 0.105" ID x 1/4" OD, 0.032" Thick, Passivated Finish, Military Spec
MI ITEM #11677499
MFR #05401443
List Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05401443

#3 Screw, AN960 Stainless Steel Standard Flat Washer 0.105" ID x 1/4" OD, 0.032" Thick, Passivated Finish, Military Spec
MI ITEM #11677499
MFR #05401443

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.35/each for your price

Overview

Mfr description
05401443 05401443 .107ID .028THK(500PK)
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Passivated
  • Thickness
    0.0320 in
  • Type
    Standard
  • Screw Size
    #3
  • Outside Diameter Range
    0.2450 in~
  • Outside Diameter
    0.2500 in
  • Material Grade
    AN960
  • Inside Diameter Range
    ~0.1070 in
  • Inside Diameter
    0.1050 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.005 to 0.020 in
  • Fastener Standard
    AN960

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text