Motion
05401567

Made in USA
05401567

5/16" Screw, AN960 Stainless Steel Standard Flat Washer 0.328" ID x 0.562" OD, 0.063" Thick, Passivated Finish, Military Spec
MI ITEM #11677511
MFR #05401567
List Price$40.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05401567

5/16" Screw, AN960 Stainless Steel Standard Flat Washer 0.328" ID x 0.562" OD, 0.063" Thick, Passivated Finish, Military Spec
MI ITEM #11677511
MFR #05401567

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.15/each for your price

Overview

Mfr description
05401567 05401567 .330ID .057THK(100PK)
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Passivated
  • Thickness
    0.0630 in
  • Type
    Standard
  • Screw Size
    5/16
  • Outside Diameter Range
    0.5570 in~
  • Outside Diameter
    0.5620 in
  • Material Grade
    AN960
  • Inside Diameter Range
    ~0.3300 in
  • Inside Diameter
    0.3280 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.005 to 0.020 in
  • Fastener Standard
    AN960

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought