Motion
05401583

Made in USA
05401583

#12 Screw, 6/6 Nylon Standard Flat Washer 1/4" ID x 3/8" OD, 0.031" Thick, Plain Finish
MI ITEM #11677513
MFR #05401583
List Price$18.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05401583

#12 Screw, 6/6 Nylon Standard Flat Washer 1/4" ID x 3/8" OD, 0.031" Thick, Plain Finish
MI ITEM #11677513
MFR #05401583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.55/each for your price

Overview

Mfr description
05401583 05401583 1/4 ID 0.031 T 100PK S
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Material
    Nylon
  • Finish Coating
    Plain
  • Thickness
    0.0310 in
  • Type
    Standard
  • Screw Size
    #12
  • Outside Diameter Range
    0.3650 in~
  • Outside Diameter
    0.3750 in
  • Material Grade
    6/6
  • Inside Diameter Range
    ~0.2500 in
  • Inside Diameter
    0.2500 in,1/4 in
  • Color
    Natural
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    L-P-410A Type 6/6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought