Motion
05401930

Made in USA
05401930

3/8" Screw, 6/6 Nylon Standard Flat Washer 0.406" ID x 1" OD, 0.062" Thick, Plain Finish
MI ITEM #11677548
MFR #05401930
List Price$16.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05401930

3/8" Screw, 6/6 Nylon Standard Flat Washer 0.406" ID x 1" OD, 0.062" Thick, Plain Finish
MI ITEM #11677548
MFR #05401930

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.38/each for your price

Overview

Mfr description
05401930 05401930 NO.3/8 SCW 50PK NYLON
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Material
    Nylon
  • Finish Coating
    Plain
  • Thickness
    0.0620 in
  • Type
    Standard
  • Screw Size
    3/8
  • Outside Diameter Range
    0.9900 in~
  • Outside Diameter
    1.0000 in
  • Material Grade
    6/6
  • Inside Diameter Range
    ~0.4110 in
  • Inside Diameter
    0.4060 in
  • Color
    Natural
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Outside Diameter Tolerance
    -0.007 to 0.015 in
  • Fastener Standard
    L-P-410A Type 6/6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought