Motion
05401971

Made in USA
05401971

3/4" Screw, 6/6 Nylon Standard Flat Washer 0.812" ID x 2" OD, 0.1" Thick, Plain Finish
MI ITEM #11677552
MFR #05401971
List Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05401971

3/4" Screw, 6/6 Nylon Standard Flat Washer 0.812" ID x 2" OD, 0.1" Thick, Plain Finish
MI ITEM #11677552
MFR #05401971

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.65/each for your price

Overview

Mfr description
05401971 05401971 NO.3/4 SCW 5PK NYLON F
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Material
    Nylon
  • Finish Coating
    Plain
  • Thickness
    0.1000 in
  • Type
    Standard
  • Screw Size
    3/4
  • Outside Diameter Range
    1.9900 in~
  • Outside Diameter
    2.0000 in
  • Material Grade
    6/6
  • Inside Diameter Range
    ~0.8170 in
  • Inside Diameter
    0.8120 in
  • Color
    Natural
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Outside Diameter Tolerance
    -0.007 to 0.030 in
  • Fastener Standard
    L-P-410A Type 6/6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text