Motion
05402078

Made in USA
05402078

#10 Screw, PTFE Standard Flat Washer 0.2" ID x 0.303" OD, 0.025" Thick, Plain Finish
MI ITEM #11677562
MFR #05402078
List Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05402078

#10 Screw, PTFE Standard Flat Washer 0.2" ID x 0.303" OD, 0.025" Thick, Plain Finish
MI ITEM #11677562
MFR #05402078

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.83/each for your price

Overview

Mfr description
05402078 05402078 10 SCW 0.303 OD 10PK P
  • PTFE (polytetrafluoroethylene) has excellent resistance to corrosion, chemicals and moisture and is ideal for high-heat and corrosive environments.

Specifications

  • Material
    PTFE
  • Finish Coating
    Plain
  • Thickness
    0.0250 in
  • Type
    Standard
  • Screw Size
    #10
  • Outside Diameter Range
    0.2930 in~
  • Outside Diameter
    0.3030 in
  • Inside Diameter Range
    ~0.2050 in
  • Inside Diameter
    0.2000 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    ASTM D3308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought