Motion
05402110

Made in USA
05402110

1/4" Screw, PTFE Standard Flat Washer 0.253" ID x 0.814" OD, 0.24" Thick, Plain Finish
MI ITEM #11677566
MFR #05402110
List Price$15.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05402110

1/4" Screw, PTFE Standard Flat Washer 0.253" ID x 0.814" OD, 0.24" Thick, Plain Finish
MI ITEM #11677566
MFR #05402110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.95/each for your price

Overview

Mfr description
05402110 05402110 1/4 SCW 0.814 OD 5PK P
  • PTFE (polytetrafluoroethylene) has excellent resistance to corrosion, chemicals and moisture and is ideal for high-heat and corrosive environments.

Specifications

  • Material
    PTFE
  • Finish Coating
    Plain
  • Thickness
    0.2400 in
  • Type
    Standard
  • Screw Size
    1/4
  • Outside Diameter Range
    0.8040 in~
  • Outside Diameter
    0.8140 in
  • Inside Diameter Range
    ~0.2580 in
  • Inside Diameter
    0.2530 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    ASTM D3308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought