Motion
05402144

Made in USA
05402144

5/16" Screw, PTFE Standard Flat Washer 0.37" ID x 1.09" OD, 0.231" Thick, Plain Finish
MI ITEM #11677569
MFR #05402144
List Price$44.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05402144

5/16" Screw, PTFE Standard Flat Washer 0.37" ID x 1.09" OD, 0.231" Thick, Plain Finish
MI ITEM #11677569
MFR #05402144

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.48/each for your price

Overview

Mfr description
05402144 05402144 5/16 SCW 1.09 OD 5PK P
  • PTFE (polytetrafluoroethylene) has excellent resistance to corrosion, chemicals and moisture and is ideal for high-heat and corrosive environments.

Specifications

  • Material
    PTFE
  • Finish Coating
    Plain
  • Thickness
    0.2310 in
  • Type
    Standard
  • Screw Size
    5/16
  • Outside Diameter Range
    1.0800 in~
  • Outside Diameter
    1.0900 in
  • Inside Diameter Range
    ~0.3750 in
  • Inside Diameter
    0.3700 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    ASTM D3308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text