Motion
05404413

Made in USA
05404413

1" Screw, PTFE Standard Flat Washer 1.06" ID x 0.199" OD, 0.303" Thick, Plain Finish
MI ITEM #11677580
MFR #05404413
List Price$96.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05404413

1" Screw, PTFE Standard Flat Washer 1.06" ID x 0.199" OD, 0.303" Thick, Plain Finish
MI ITEM #11677580
MFR #05404413

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$96.35/each for your price

Overview

Mfr description
05404413 05404413 1 SCW 1.06 ID 5PK PTFE
  • PTFE (polytetrafluoroethylene) has excellent resistance to corrosion, chemicals and moisture and is ideal for high-heat and corrosive environments.

Specifications

  • Material
    PTFE
  • Finish Coating
    Plain
  • Thickness
    0.3030 in
  • Type
    Standard
  • Screw Size
    1
  • Outside Diameter Range
    1.9800 in~
  • Outside Diameter
    0.1990 in
  • Inside Diameter Range
    ~1.0650 in
  • Inside Diameter
    1.0600 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    ASTM D3308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text