Motion
05404553

Made in USA
05404553

3/8" Screw, PTFE Standard Flat Washer 0.406" ID x 1" OD, 0.062" Thick, Plain Finish
MI ITEM #11677594
MFR #05404553
List Price$11.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05404553

3/8" Screw, PTFE Standard Flat Washer 0.406" ID x 1" OD, 0.062" Thick, Plain Finish
MI ITEM #11677594
MFR #05404553

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.38/each for your price

Overview

Mfr description
05404553 05404553 3/8 SCW 1.0 OD 10PK PT
  • PTFE (polytetrafluoroethylene) has excellent resistance to corrosion, chemicals and moisture and is ideal for high-heat and corrosive environments.

Specifications

  • Material
    PTFE
  • Finish Coating
    Plain
  • Thickness
    0.0620 in
  • Type
    Standard
  • Screw Size
    3/8
  • Outside Diameter Range
    0.9900 in~
  • Outside Diameter
    1.0000 in
  • Inside Diameter Range
    ~0.4110 in
  • Inside Diameter
    0.4060 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    ASTM D3308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text