Motion
05404579

Made in USA
05404579

1/2" Screw, PTFE Standard Flat Washer 0.532" ID x 1-1/2" OD, 0.02" Thick, Plain Finish
MI ITEM #11677596
MFR #05404579
List Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05404579

1/2" Screw, PTFE Standard Flat Washer 0.532" ID x 1-1/2" OD, 0.02" Thick, Plain Finish
MI ITEM #11677596
MFR #05404579

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.15/each for your price

Overview

Mfr description
05404579 05404579 1/2 SCW 1.5 OD 10PK PT
  • PTFE (polytetrafluoroethylene) has excellent resistance to corrosion, chemicals and moisture and is ideal for high-heat and corrosive environments.

Specifications

  • Material
    PTFE
  • Finish Coating
    Plain
  • Thickness
    0.0200 in
  • Type
    Standard
  • Screw Size
    1/2
  • Outside Diameter Range
    1.4900 in~
  • Outside Diameter
    1.5000 in
  • Inside Diameter Range
    ~0.5370 in
  • Inside Diameter
    0.5320 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    ASTM D3308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought