Motion
05404587

Made in USA
05404587

5/8" Screw, PTFE Standard Flat Washer 0.656" ID x 1-3/4" OD, 0.1" Thick, Plain Finish
MI ITEM #11677597
MFR #05404587
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05404587

5/8" Screw, PTFE Standard Flat Washer 0.656" ID x 1-3/4" OD, 0.1" Thick, Plain Finish
MI ITEM #11677597
MFR #05404587

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05404587 05404587 5/8 SCW 1.75 OD 5PK PT
  • PTFE (polytetrafluoroethylene) has excellent resistance to corrosion, chemicals and moisture and is ideal for high-heat and corrosive environments.

Specifications

  • Material
    PTFE
  • Finish Coating
    Plain
  • Thickness
    0.1000 in
  • Type
    Standard
  • Screw Size
    5/8
  • Outside Diameter Range
    1.7400 in~
  • Outside Diameter
    1.7500 in
  • Inside Diameter Range
    ~0.6610 in
  • Inside Diameter
    0.6560 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    ASTM D3308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text