Motion
05408778

Made in USA
05408778

0.007" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11677705
MFR #05408778
List Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05408778

0.007" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11677705
MFR #05408778

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.45/each for your price

Overview

Mfr description
05408778 05408778 .007T 1 ID 10PK STAINL
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Uncoated
  • Inner Diameter
    1.0000 in
  • Material
    Stainless Steel
  • Material Grade
    302/304
  • Outer Diameter
    1.5000 in
  • Screw Size
    7/8 in
  • Thickness
    0.0070 in
  • Thickness Tolerance
    -0.0007 to 0.0007 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text