Motion
05409008

Made in USA
05409008

0.012" Thick, 1-1/4" Inside x 1-3/4" OD, Round Shim Uncoated 302/304 Stainless Steel
MI ITEM #11677728
MFR #05409008
List Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05409008

0.012" Thick, 1-1/4" Inside x 1-3/4" OD, Round Shim Uncoated 302/304 Stainless Steel
MI ITEM #11677728
MFR #05409008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.70/each for your price

Overview

Mfr description
05409008 05409008 .012 T 1.25 ID 10PK ST
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    302/304
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0020 to 0.0020 in
  • Thickness
    0.0120 in
  • Inner Diameter
    1.2500 in
  • Outer Diameter
    1.7500 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text