Motion
05441225

Made in USA
05441225

05441225
MI ITEM #11677735
MFR #05441225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05441225

05441225
MI ITEM #11677735
MFR #05441225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05441225 05441225 5/8" 2X2" .0200 10/PK

Specifications

  • Length
    2 in
  • Material
    Stainless Steel
  • Number Of Pieces
    10
  • Slot Width
    5/8 in
  • Thickness
    0.0200 in
  • Width
    2 in
  • Type
    Slotted Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought