Motion
05475231

Made in USA
05475231

2" High Speed Steel 12 Flute Chucking Reamer; Straight Flute, Straight Shank, 4" Flute Length, 14" OAL
Mi Item #11677740
MFR #05475231
Price$1,033.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05475231

2" High Speed Steel 12 Flute Chucking Reamer; Straight Flute, Straight Shank, 4" Flute Length, 14" OAL
Mi Item #11677740
MFR #05475231

Mfr description
05475231 05475231 2" STR FL STR SHK USA
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,033.13/each

Specifications

Dimensions

  • Flute Length
    4 in
  • Over Under Size Reamer
    No
  • Overall Length
    14 in
  • Reamer Diameter
    2.0000 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    12
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)