Motion
05658125

Made in USA
05658125

2-1/2" Mandrel;1/2-20, 1/4" Pilot Hole Diam, For Use with SK-4
Mi Item #11677748
MFR #05658125
Price$21.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05658125

2-1/2" Mandrel;1/2-20, 1/4" Pilot Hole Diam, For Use with SK-4
Mi Item #11677748
MFR #05658125

Mfr description
05658125 05658125 SK-4 1/2-20 THD BORE P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.33/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Pilot Hole Diameter
    1/4 in
  • Thread Size
    1/2-20

Details

  • Product Types
    Mandrel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)