Motion
05660428

Made in USA
05660428

5/8-11 UNC, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 15/16" Hex
MI ITEM #11677762
MFR #05660428
List Price$6.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05660428

5/8-11 UNC, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 15/16" Hex
MI ITEM #11677762
MFR #05660428

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.43/each for your price

Overview

Mfr description
05660428 05660428 5/8-11 X 5 HX HD CAP S
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    5/8-11 in
  • Length
    5 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    15/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought