Motion
05661863

Made in USA
05661863

2" 80 Grit Aluminum Oxide Quick Change Disc Type S Attachment, Medium Grade, Brown, Coated, Polyester Cloth Backing
MI ITEM #11677782
MFR #05661863
List Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05661863

2" 80 Grit Aluminum Oxide Quick Change Disc Type S Attachment, Medium Grade, Brown, Coated, Polyester Cloth Backing
MI ITEM #11677782
MFR #05661863

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.08/each for your price

Overview

Mfr description
05661863 05661863 2" TYPE S 80 GRIT COMP
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
  • Type S attachment systems feature a turn-on/turn-off style fastener (1/4-1/2 turn to lock in place)
  • They are interchangeable with TS and Type II Styles.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Polyester Cloth
  • Backing Weight
    X
  • Disc Color
    Brown
  • Disc Diameter
    2 in
  • Grade
    Medium
  • Grit Number
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought